Shop All Garment Racks
Quartet
RACK, GARMENT, 48""-2 SHLFS, BK
Mfr # QRT20224
Zoro # G002173174
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 61.5"
- Width 48"
- Color Black
- Features Freestanding; Leveler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # QRT20224
- Zoro # G002173174
- UPC # 34138202241
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 61.5" |
Width | 48" |
Details
Color | Black |
Features | Freestanding; Leveler |
Description
Contemporary, radius-designed garment rack moves where you need welcome guests and store their coats and accessories. It is made of textured steel with powder-coat finish. Each includes hangers and features bottom shelf for footwear and attachable rack for umbrellas. Custom-molded hanger rail is evenly indexed to accommodate four to eight hangers per foot. Freestanding garment rack is 61-1/2" high, including levelers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Wood Suit Hanger, Maple, PK24 (HNG-01334)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWCP246078-7M95)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- QUARTET Shelf Rack, Black, 48 In (20404)
- QUARTET RACK, GARMENT, 48""-1 SHLF, BK (QRT20314)
- QUARTET Shelf Rack, Black, 36 In (20403)
- QUARTET Double-Sided Garment Rack (20314)
- QUARTET Garment Rack, Black, 36 In (20225)
- QUARTET Magnetic Garment Hook, Black (2015M)
- INTERION BY GLOBAL INDUSTRIAL Interion Wall Mount Coat & Towel Rack With Shelf, 48inW, Chrome (695827)
- Quartet Garment Racks