Shop All Dry Erase Boards
Quartet
Quartet G7248B Infinity Glass Magnetic Marker Board Black Surface Frameless
Mfr # G7248B
Zoro # G103755088
product price: $802.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$802.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # G7248B
- Zoro # G103755088
- UPC # 34138201220
- Country of Origin China
- Category Dry Erase Boards
Description
Features
- Tempered dry-erase marker board will not stain, ghost, scratch or dent.
- Ideal for heavy use in spaces with moderate traffic.
- Magnetic quality allows secure hanging of papers from glass surface with rare earth magnets.
- Frameless board design blends seamlessly into any environment.
- Black colored glass board surface clearly displays white and neon color dry-erase ink.
- Non-absorbent glass is easy to keep clean with Quartet whiteboard cleaning supplies.
- Board is easy to install with included pass-through mounting hardware. Hang vertically or horizontally.
- Includes one Quartet dry-erase marker and two rare-earth, high power magnets
- Color - Black
- Size - 6 W x 4 H ft.
- Case Dimension - 2.62 x 80 x 56.25 in.
- Each Cube - 6.84 ft.
- Case Weight - 65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26721)
- START INTERNATIONAL Auto Feed and Cut Tape Dispenser (ZCM1000)
- ASP Repair Order/Work Ticket Holders 9" X 12", 5 Per Box: Yellow Pk (7421-01)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0594830)
- QUARTET BULL/DRYERASEBOARD17X23"" (35-380402Q)
- QUARTET 16"x23" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33704)
- QUARTET Porcelain Magnetic Whiteboard, 96 x 48, Aluminum Frame (PPA408)
- QUARTET 36"x48" Magnetic Whiteboard, Board Color: White (2544B)
- QUARTET Magnetic Dry-Erase Board, 2'x1-1/2', Black Aluminum Frame (QRTSM531B)
- QUARTET 36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss (CP43P2)
- BEST-RITE 48"x36" Glass Magnetic Mobile Whiteboard, Silver Frame (74950)
- Quartet Dry Erase Boards