Shop All Projector Screens
Quartet
Projection Screen, 70 x 70 In Viewable
Mfr # 670S
Zoro # G2107971
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Method Wall or Ceiling
- Frame Material Steel
- Screen Material Matte Vinyl
- Screen Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 670S
- Zoro # G2107971
- UPC # 034138670804
- Country of Origin China
- Category Projector Screens
Dimensions
Screen Size | 70 x 70 in |
Overall Height | 78 3/4 in |
Overall Width | 78 3/4 in |
Screen Height | 70 in |
Screen Width | 70 in |
Details
Color | White |
Item | Manual Projection Screen |
Mounting Method | Wall or Ceiling |
Frame Material | Steel |
Screen Material | Matte Vinyl |
Screen Color | White |
Aspect Ratio | 1899-12-30 |
Product Type | Portable Projection Screen |
Description
Portable Projection Screen, Screen Size 70 x 70 in, Mounting Method Wall or Ceiling, Screen Color White, Screen Material Matte Vinyl, Frame Material Steel, Overall Width 78 3/4 in, Overall Height 78 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ENVIROMAX CR2032 Lithium Coin Cell Battery 2 Pack (230)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F2 Faston Tab Terminal, AGM Type (D5775)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- VARTA V40H 1.2V NiMH 40mAh Battery Replaces 55604101501 Car Alarm / Tracking (V40H)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- Quartet Projector Screens