Shop All Bulletin Boards
Quartet
Prestige Euro-Style Embossed Foam Bulletin Board, 48 x 34 7/16, Black/Alum Frame
Mfr # B364T
Zoro # G102684280
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Height 34.44"
- Board Type Embossed Foam Bulletin
- Board Material Embossed Foam
- Board Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # B364T
- Zoro # G102684280
- UPC # 34138364208
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 34.44" |
Depth | 1.8" |
Board Height | 34.44" |
Board Width | 48" |
Details
Board Type | Embossed Foam Bulletin |
Board Material | Embossed Foam |
Board Color | Black |
Frame Color | Euro Titanium |
Mounting Type | Easy-Mount® System (Included) |
Frame Material | Aluminum |
Includes Mounting Hardware | Easy-Mount System |
Item | Boards |
Color | Black |
Material | Aluminum |
Includes | Mounting Kit |
Weight | 16 lbs |
Description
Highly durable embossed-foam bulletin board backed by high-density fiberboard secures documents with push pins. Delivers quality performance when communication and collaboration is needed in frequent-use office environments. Self-healing foam surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Simple pass-through hanging system secures board to wall through four corners, guaranteeing easy and accurate installation. Euro frame provides sleek styling and maximum durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRICHARDS Sprichards CNMP23DHV3 P23-Dhv-3 Printing Calculator With Double Check Function; Tax Calculation And Currency Conversion (CNMP23DHV3)
- BIC Intensity Tank-Style Dry Erase Marker, Broad Bullet Tip, Assortd, PK24 (GELITP241-AST)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Fire Red (27400)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37805)
- QUARTET Foam Bulletin Board 35"H x 47"W (B344A)
- QUARTET Bulletin/Whiteboard Combination 36"H x 48"W (S554)
- QUARTET Cork Bulletin Board 36"H x48"W, Black (2304B)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- QUARTET Foam Bulletin Board 3ft.x2ft., Aluminum frame (B343A)
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- QUARTET Foam Bulletin Board 36"H x 48"W (B364T)
- Quartet Bulletin Boards