Shop All Bulletin Boards
Quartet
Prestige Bulletin Board, Diamond Mesh Fabric, 72 x 48, Gray/Aluminum Frame
Mfr # B447A
Zoro # G502684286
product price: $574.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Width 72"
- Height 48"
- Board Type Fabric Bulletin
- Board Material Fabric
- Board Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B447A
- Zoro # G502684286
- UPC # 34138244715
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72" |
Height | 48" |
Board Height | 48" |
Board Width | 72" |
Details
Board Type | Fabric Bulletin |
Board Material | Fabric |
Board Color | Gray |
Frame Color | Silver |
Mounting Type | Easy-Mount® System (Included) |
Frame Material | Aluminum; Plastic |
Includes Mounting Hardware | Easy-Mount System |
For Use | Frequent-Use Office; Conference Rooms |
Item | Boards |
Color | Gray |
Includes | Mounting Kit |
Material | Aluminum/Plastic |
Weight | 29.1 lbs |
Description
Highly durable, densely woven diamond-mesh bulletin board backed by high-density fiberboard effortlessly secures documents with push pins. Delivers quality performance when communication and collaboration are needed in frequent-use offices and conference rooms. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. Ideal for high-profile, heavy-use executive offices and conference rooms. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Patented Easy Mount hanging system secures board to wall in multiple places, guaranteeing easy and accurate installation. Sleek, stylish frame complements a wide range of interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Torched Wood Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-722315-GG)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A979)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.12.400)
- SMEAD Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25 (13234)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- QUARTET Fabric Bulletin Board 24"H x 36"W (B443A)
- QUARTET Cork Bulletin Board 24 x 36, Silver (2363)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- QUARTET Cork Bulletin Board 3ft.x2ft., Aluminum Frame (85361)
- QUARTET Classic Cork Bulletin Board 24"x18", Black (2301B)
- QUARTET Bulletin/Whiteboard Combination 18 x 30 (ARCCB3018)
- Quartet Bulletin Boards