Shop All Bulletin Boards
Quartet
Prestige Bulletin Board, Diamond Mesh Fabric, 36 x 24, Gray/Aluminum Frame
Mfr # B443A
Zoro # G802684238
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Fabric Bulletin
- Board Material Fabric
- Board Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B443A
- Zoro # G802684238
- UPC # 34138244319
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Board Width | 36" |
Board Height | 24" |
Details
Board Type | Fabric Bulletin |
Board Material | Fabric |
Board Color | Gray |
Frame Color | Silver |
Mounting Type | Easy-Mount® System (Included) |
Frame Material | Aluminum; Plastic |
Includes Mounting Hardware | Easy-Mount System |
Material | Aluminum/Plastic |
Color | Gray |
Includes | Mounting Kit |
Item | Boards |
For Use | Frequent-Use Office; Conference Rooms |
Weight | 9.5 lbs |
Description
Highly durable, densely woven diamond-mesh bulletin board backed by high-density fiberboard effortlessly secures documents with push pins. Delivers quality performance when communication and collaboration are needed in frequent-use offices and conference rooms. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. Ideal for high-profile, heavy-use executive offices and conference rooms. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Patented Easy Mount hanging system secures board to wall in multiple places, guaranteeing easy and accurate installation. Sleek, stylish frame complements a wide range of interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 13" x 10", Kraft, 25/Bundle (11A704)
- CRAYOLA My First Crayola® Washable Palm Grasp Crayons, PK6 (8114-51)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 604-1 (PEN32RTU)
- RUST-OLEUM Glass Marker White 2.3Oz (267963)
- QUARTET Classic Cork Bulletin Board 48"x36", Black (2304B)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- QUARTET 4x3 Bulletin Board (B244G)
- QUARTET Bulletin Board, Natural Cork/Fiberboard, 48x36, Silver Aluminum Frame (2364)
- QUARTET Magnetic Fabric Bulletin Board 36"W x 24"H (MB543A)
- QUARTET Bulletin/Whiteboard Combination 18 x 30 (ARCCB3018)
- GHENT Cork Bulletin Board 53-1/4"W x 78-1/4"H (ARKK34)
- Quartet Bulletin Boards