Shop All Bulletin Boards
Quartet
Prestige Bulletin Board, Brown Graphite-Blend Surface, 48 x 36, Cherry Frame
Mfr # B244LC
Zoro # G602684247
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Colored Cork Bulletin
- Board Material Graphite-Blend Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # B244LC
- Zoro # G602684247
- UPC # 34138224434
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Depth | 1.7" |
Board Width | 48" |
Board Height | 36" |
Details
Board Type | Colored Cork Bulletin |
Board Material | Graphite-Blend Cork |
Board Color | Brown |
Frame Color | Light Cherry |
Mounting Type | Easy-Mount® System (Included) |
Frame Material | Fiberboard; Plastic |
Includes Mounting Hardware | Easy-Mount System |
For Use | High-Profile, Frequent Use Offices and Conference Rooms |
Item | Boards |
Color | Brown |
Material | Fiberboard/Plastic |
Includes | Mounting Kit |
Weight | 16 lbs |
Description
Highly durable colored cork bulletin board backed by high-density fiberboard secures documents with push pins. Delivers quality performance when communication and collaboration is needed in high-profile, frequent-use work environments, personal offices and conference rooms. Self-healing surface eliminates unsightly pin holes. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Fasten photos or important documents without holes using included Quartet® Quick Clips. Patented Easy Mount hanging system secures board to wall in multiple places, guaranteeing easy and accurate installation. Modern frame blends seamlessly into contemporary interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Extra Fine 0.7 mm, Blue (PENBLN77C)
- INTERTAPE 570 Tan 48Mmx100M Ipg, Pk36 (N8246)
- BSC PREFERRED 9 x 12'' Deluxe Job Ticket Holders with Strap, 15PK (S-10508BL)
- CRAYOLA Oil Pastels, 16 Assorted Colors Per Box, 96PK (524616)
- QUARTET 4x3 Bulletin Board (B244G)
- QUARTET Bulletin/Dry-Erase Board, Melamine/Cork, 36 x 24, White/Brown, Oak Finish Frame (S553)
- QUARTET Magnetic Fabric Bulletin Board 36"H, Aluminum (MB544A)
- QUARTET Fabric Bulletin Board 48x36", Black (7684BK)
- QUARTET Contour Fabric Bulletin Board, 36 x 24, Gray Surface, Black Plastic Frame (7693G)
- QUARTET Cork Bulletin Board 18"H x 24"W (301GGS)
- QUARTET Cork Bulletin Board 36"H x48"W, Black (2304B)
- Quartet Bulletin Boards