Shop All Bulletin Boards
Quartet
Prestige Bulletin Board, Brown Graphite-Blend Surface, 36 x 24, Cherry Frame
Mfr # B243LC
Zoro # G402684331
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Colored Cork Bulletin
- Board Material Graphite-Blend Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B243LC
- Zoro # G402684331
- UPC # 34138224335
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 1.5" |
Board Height | 24" |
Board Width | 36" |
Details
Board Type | Colored Cork Bulletin |
Board Material | Graphite-Blend Cork |
Board Color | Brown |
Frame Color | Light Cherry |
Mounting Type | Easy-Mount® System (Included) |
Frame Material | Fiberboard; Plastic |
Includes Mounting Hardware | Easy-Mount System |
Item | Boards |
Color | Brown |
Includes | Mounting Kit |
Material | Fiberboard/Plastic |
For Use | High-Profile, Frequent Use Offices and Conference Rooms |
Weight | 8.5 lbs |
Description
Highly durable colored cork bulletin board backed by high-density fiberboard secures documents with push pins. Delivers quality performance when communication and collaboration is needed in high-profile, frequent-use work environments, personal offices and conference rooms. Self-healing surface eliminates unsightly pin holes. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Fasten photos or important documents without holes using included Quartet® Quick Clips. Patented Easy Mount hanging system secures board to wall in multiple places, guaranteeing easy and accurate installation. Modern frame blends seamlessly into contemporary interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYDRON KinderMag Set, 48-Piece Set (57-5000)
- MASTER MAGNETICS Disc Magnets, Red, Blue, Green, Yellow, PK4 (7591)
- ROARING SPRINGS Roaring Spring Landscape Format Writing Pad, 11in x 9-1/2in, Canary, 40 Sheets/Pad (74501)
- IDEAL Shredder, 2604, Strip-Cut, P-2, 3/16 (IDEDSH0360H)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444M)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- QUARTET Cork Bulletin Board 36"H x60"W (2305B)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 48 x 36, Cherry Frame (B244LC)
- QUARTET Classic Cork Bulletin Board 24"x18", Black (2301B)
- FLIPSIDE Cork Roll, 4 Ft. x 24 Ft., 3mm Thick (38003)
- Quartet Bulletin Boards