Shop All Dry Erase Boards
Quartet
Prestige 2 Magnetic Total Erase Whiteboard, 48 x 36, Graphite Frame
Mfr # TEM544G
Zoro # G202684296
product price: $286.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Pass-Through
- Board Frame Material Fiberboard; Plastic
- Frame Color Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # TEM544G
- Zoro # G202684296
- UPC # 34138200612
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Height | 36" |
Width | 48" |
Board Width | 48" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Pass-Through |
Board Frame Material | Fiberboard; Plastic |
Frame Color | Graphite |
Color | White |
Includes | Accessory Tray; (1) Dry-Erase Marker; Mounting Hardware |
Board Style | Magnetic Dry Erase |
Material | Fiberboard/Plastic |
Board Material | Magnetic Total EraseĀ® |
Weight | 18.8 lbs |
Mounting Details | Pass-Through Mounting Hardware (Included) |
Description
Prestige 2 Connects Total EraseĀ® board is best for moderate use and offers superior performance. Able to resist ghosting and staining, the surface of this whiteboard is also magnetic so that it can double as a magnetic bulletin board. Hang the board horizontally on any wall using the included pass-through mounting hardware. Occasional cleaning of board surface is recommended to retain top-notch erasability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Clover Imaging Remanufactured Toner Cartridge for Lexmark M1145 (201164)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Green (15A872)
- PACON Index Cards, 5 Assort Colors, 0.25" Ruled, 3" x 5", 75 Cards/Pk, PK6 (1726)
- TAPE LOGIC Tape LogicĀ® Labels, "Partial", 3" x 5", Fluorescent Yellow, 500/Roll (DL1123)
- QUARTET 36"x48" Glass Whiteboard, Gloss (G4836F)
- QUARTET Classic Series Total Erase Dry Erase Board, 72 x 48, Silver Aluminum Frame (S537)
- QUARTET 48"x72" Magnetic Glass Whiteboard, Gloss (G7248W-A)
- QUARTET Prestige 2 Magnetic Total Erase 4-Month Calendar, 48 x 36, Graphite Color Frame (4MCP43P2)
- QUARTET 3ft.x2ft. Whiteboard, Aluminum Frame (85356)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (P557AP2)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Black Frame (219PG-T1)
- Quartet Dry Erase Boards