Shop All Dry Erase Boards
Quartet
Prestige 2 Magnetic Total Erase Monthly Calendar, 36 x 24, Graphite Color Frame
Mfr # CP32P2
Zoro # G602684322
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase Calendar
- Mounting/Mobility Type Pass-Through
- Board Frame Material Fiberboard; Plastic
- Frame Color Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # CP32P2
- Zoro # G602684322
- UPC # 34138201282
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase Calendar |
Mounting/Mobility Type | Pass-Through |
Board Frame Material | Fiberboard; Plastic |
Frame Color | Graphite |
Material | Fiberboard/Plastic |
Board Material | Magnetic Total Erase® |
Board Style | Magnetic Dry Erase Calendar |
Color | White |
Includes | (1) Dry-Erase Marker; Mounting Kit |
Weight | 11.4 lbs |
Mounting Details | Pass-Through Mounting Hardware (Included) |
Planning Period | One Month |
Description
Planning and organizing for a busy office can be stressful. A Total Erase® magnetic calendar board allows you to display your monthly schedule all in one place and make changes on the fly with ease. The coated Total Erase® surface is extremely durable and will not ghost or stain. One month calendar design effectively manages four weeks at once. This convenient calendar board is also compatible with Prestige® 2 Connects accessories. Attach accessories directly to the board frame and always keep markers, flipchart holders and more within easy reach. Includes one dry-erase marker and mounting hardware for fast, accurate wall hanging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Staples, H.Duty, 1/2In W, 5/8In Leg, PK1000 (2WFU6)
- ZORO SELECT Foam Pouch, GP, 12" L, 15" W, PK150 (56KZ91)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-200)
- TAPE LOGIC Tape Logic® Removable Rectangle Laser Labels, 4" x 2", White, 1000/Case (LL265)
- QUARTET 24"x36" Magnetic Steel Dry Erase Board (ECM32EUA)
- QUARTET 36"x48" Magnetic Whiteboard, Board Color: White (2544B)
- QUARTET 48"x96" Magnetic Glass Whiteboard, Gloss (G9648W-AB)
- QUARTET 23"x23" Magnetic Dry Erase Board, Aluminum Frame (M2323)
- QUARTET 36"x60" Melamine Whiteboard (S535B)
- QUARTET 24"x36" Cubicle Dry Erase Board, White (MMP75)
- QUARTET Combination Board, Mounting System w/Dry-erase Markers, 3'x2' (QRTBTE643A)
- Quartet Dry Erase Boards