Shop All Dry Erase Boards
Quartet
Prestige 2 Magnetic Total Erase 4-Month Calendar, 36 x 24, Graphite Color Frame
Mfr # 4MCP23P2
Zoro # G402684263
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase Calendar
- Mounting/Mobility Type Pass-Through
- Board Frame Material Fiberboard; Plastic
- Frame Color Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 4MCP23P2
- Zoro # G402684263
- UPC # 34138201244
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase Calendar |
Mounting/Mobility Type | Pass-Through |
Board Frame Material | Fiberboard; Plastic |
Frame Color | Graphite |
Includes | Accessory Tray/Rail; (1) Dry-Erase Marker; (1) Board Eraser |
Material | Fiberboard/Plastic |
Board Material | Magnetic Total Erase® |
Color | White |
Board Style | Magnetic Dry Erase Calendar |
Weight | 11.5 lbs |
Planning Period | Four Months |
Mounting Details | Pass-Through Mounting Hardware |
Description
Planning and organizing for a busy office can be stressful. A Total Erase® magnetic calendar board allows you to display a long-term schedule all in one place and make changes on the fly with ease. The coated Total Erase® surface is extremely durable and will not ghost or stain. Four-month calendar design effectively keeps you organized well in advance. This convenient calendar board frame is also compatible with Prestige® 2 Connects accessories. Attach accessories directly to the board frame and always keep markers, flipchart holders and more within easy reach. Includes one dry-erase marker and mounting hardware for fast, accurate wall hanging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Frixion Clickr, 0.7Mm, Nv, PK12 (31457)
- QUARTET DRYERASE BOARD 11X8.5"" (MHOW8511)
- CARL MFG Paper Trimmer, 10 Sheet Capacity, Gray, 12" (12200)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96933)
- QUARTET In/Out Board, 36 Names, Magnetic, Vertical, 34"x23", White (QRT33705)
- QUARTET Brilliance Glass Dry-Erase Boards, 24 x 18, White Surface (G22418W)
- QUARTET 48"x96" Whiteboard, Aluminum Frame (EMA408)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544G)
- QUARTET Infinity Black Glass Magnetic Marker Board, 72 x 48 (G7248B-A)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (PPA406)
- LORELL Aluminum Frame Dry erase Board (19769)
- Quartet Dry Erase Boards