Shop All Dry Erase Boards
Quartet
Prestige 2 DuraMax Magnetic Porcelain Whiteboard, 96 x 48, Black Frame
Mfr # P558BP2
Zoro # G302684318
product price: $1,089.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,089.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Pass-Through
- Board Frame Material Aluminum; Plastic
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # P558BP2
- Zoro # G302684318
- UPC # 34138201770
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Height | 48" |
Width | 96" |
Board Width | 96" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Pass-Through |
Board Frame Material | Aluminum; Plastic |
Frame Color | Black |
Board Style | Magnetic Dry Erase |
Includes | (4) Dry-Erase Markers; Mounting Kit |
Board Material | DuraMax® Porcelain |
Standards | Cradle to Cradle Certified™ Silver |
Color | White |
Material | Plastic/Aluminum |
Weight | 73 lbs |
Mounting Details | Pass-Through Mounting Hardware (Included) |
Description
Prestige® 2 DuraMax® porcelain board features our most durable writing surface. Exceptionally resilient and smooth, the porcelain surface will not ghost, stain, scratch or dent over time, even after years of heavy use. The surface of this whiteboard is also magnetic so that it can double as a magnetic bulletin board. With a stylish frame and attached marker tray, this top of the line board is a useful addition to any office space. Hang board quickly and easily on any wall using the included pass-through mounting hardware. Quartet® Prestige 2 Connects accessories, sold separately, are also compatible with the Prestige 2 Connects board to increase ease-of-use and offer additional functionality. Minimal cleaning of board surface is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper, Colored, Gray, PK500 (10288-9)
- GINGHER Scissors, 8" Large (220740-1001)
- CANON 6708B001AA PFI Original Ink Tank, Yellow (PFI-107Y)
- DETECTAMET Silver Clip Zinc Plated, Pk5 (307-T093)
- QUARTET 29"x40" Melamine Portable Dry Erase Board, Easel Mounted (81EA)
- QUARTET 36"x24" Dry Erase Board, Melamine (75123B)
- QUARTET 18"x30" Magnetic Steel Whiteboard, Gloss (ARC3018)
- QUARTET Dry-Erase Sheets, Tear Off Shts, 40ft RL, 15 SHT/RL, White PK (QRT85563)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534B)
- QUARTET 14"x24" Magnetic Steel Dry Erase Board (ARC2414)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- Quartet Dry Erase Boards