Shop All Dry Erase Boards
Quartet
PRESTIGE 2 DURAMAX MAGNETIC PORCELAIN WHITEBOARD, 72 X 48, GRAPHITE FRAME
Mfr # P557GP2
Zoro # G810771418
product price: $1,237.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,237.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # P557GP2
- Zoro # G810771418
- UPC # 34138201541
- Country of Origin United States
- Category Dry Erase Boards
Description
The DuraMax porcelain Prestige 2 whiteboard is exceptionally durable and will not ghost, stain, scratch or dent. The surface of this whiteboard is also magnetic so that it can double as a magnetic bulletin board. Board is available in multiple sizes and frame colors and offers an ultra-smooth writing platform. Marker tray and easy-to-install pass-through mounting hardware included. Quartet Prestige 2 Connects accessories, sold separately, are also compatible with the Prestige 2 Connects board. Minimal cleaning of board surface is recommended. Board Type: Magnetic Dry Erase; Board Width: 72in; Board Height: 48in; Surface Material: DuraMax Porcelain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 28" x 10", Kraft, 10/Bundle (55VJ18)
- BROTHER Thermal Print Cartridge, Black (PC-501)
- SWISS MOBILITY Purpose Executive Briefcase, Holds Laptops 15.6", 3.5"x3.5"x12", Black (EXB1005SMBK)
- HANDY ART Little MastersĀ® Washable Tempera Paint, Green, Gallon (214-745)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- QUARTET Dry-Erase Sheets, Tear Off Shts, 40ft RL, 15 SHT/RL, White PK (QRT85563)
- QUARTET 36"x48" Dry Erase Board, White (7554)
- QUARTET Marker Board, 24"x18", Aluminum Frame (QRTS531)
- QUARTET Infinity Black Glass Magnetic Marker Board, 72 x 48 (G7248B-A)
- QUARTET Glass Dry Erase Board 4ft. X 8 ft. White (G9648F)
- OFFICESOURCE ViZual Collection Magnetic Steel Board with Aluminum Frame - 36" x 48" (OS05071MSWH)
- Quartet Dry Erase Boards