Shop All Laser Pointers
This Product is Discontinued
Quartet
Presentation Remote w/Laser, Green Beam (Discontinued)
Mfr # 73370
Zoro # G4549526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Beam Color Green
- Class 3A
- Projection 655 ft
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 73370
- Zoro # G4549526
- UPC # 034138733707
- Country of Origin China
- Category Laser Pointers
Dimensions
Battery Size | AAA |
Details
Item | Laser Pointer and Wireless Remote |
Beam Color | Green |
Class | 3A |
Projection | 655 ft |
Material | Plastic |
Color | Black |
Includes | (2) AAA Batteries |
Product Type | Laser Pointer and Wireless Remote |
Wattage | 5 mW |
Power Source | Battery |
Description
Laser Pointer and Wireless Remote, Beam Color Green, Class 3A, Projection 655 ft, Material Plastic, Color Black, Includes (2) AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.