Shop All Room Dividers
Quartet
Premium Workstation Privacy Screen, 38w x 64d, Translucent Clear/Silver
Mfr # WPS2000
Zoro # G002694754
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Premium Workstation
- Color Translucent Clear/Silver
- Overall Width 38"
- Weight 21 lbs
- Thickness 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # WPS2000
- Zoro # G002694754
- UPC # 34138038611
- Country of Origin China
- Category Room Dividers
Dimensions
Overall Width | 38" |
Depth | 64" |
Details
For Use With | Premium Workstation |
Color | Translucent Clear/Silver |
Weight | 21 lbs |
Thickness | 1.25" |
Material | Plastic; Brushed Aluminum |
Description
Ultra-durable, ultra-lightweight 38" x 64" full-length sliding screen transforms cubicle workspaces into interruption-free work zones. Shatterproof, translucent polycarbonate screen lets in natural light and allows you to see outside your cubicle. Features 2 floor-based wheels and easy-to-install universal mounting system to turn a cubicle into productive work environment. Heavy-duty brushed and anodized aluminum frame and die-cast corners last through years of use and complement any modular office environment. Leave notes for coworkers or post special information on whiteboard message board with built-in marker tray and nameplate. Easily mount to 65" standard cubicle walls with panels measuring 11⁄4" to 31⁄4" in thickness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORE THAN A CANDLE More Than A Candle SMR16M 16 oz Mason Jar Soy Candle; Smoky Mountain Rain (SMR16M)
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 10 lb - Charcoal Grey (4160GR10LB)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- QUARTET Workstation Privacy Screen, 36w x 48d, Translucent Clear/Silver (WPS1000)
- QUARTET Matrix Cubicle Partition Hangers, 2/ST, Black 0 (MCH10)
- GLOBAL INDUSTRIAL 5'W x 5'H Floor Supported Portable Personal Safety Partition, Clear (989059)
- GLOBAL INDUSTRIAL 48W x 72H Mobile Clear Room Divider (695859)
- CR LAURENCE Brushed Stainless F-Post 47-in - Right Hand (FSP47ERBS)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric (1869707)
- SCREENFLEX Partition, 9 Ft 5 In W x 5 Ft H, Beige (CFSL505-DO)
- Quartet Room Dividers