Shop All Dry Erase Board Accessories
Quartet
Premium Max Clean Dry-Erase Board Eraser
Mfr # DFEB5
Zoro # G9136965
product price: $18.75
/ea
Sold in multiples of 12 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Erasing surface: Felt and Foam
- Color Silver
- Width 2-3/8in
- Length 6in
- For Use With Optimized for use on glass boards, dry erase boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # DFEB5
- Zoro # G9136965
- UPC # 034138992500
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Width | 2-3/8in |
Length | 6in |
Details
Item | Premium Max Clean Eraser |
Material | Erasing surface: Felt and Foam |
Color | Silver |
For Use With | Optimized for use on glass boards, dry erase boards |
Description
Premium Max Clean Dry-Erase Board Eraser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Presentation Covers, Blk, 11 x 8-1/2, PK50 (2514493P)
- HASTINGS HOME Folding Round Stool Heavy Duty 24-Inch Collapsible Padded 300 Pound Limit for Dorm, Gameroom (Red) (275515VCA)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, White, PK250 (1061067)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T75)
- QUARTET Magnetic 2-in-1 Eraser, 2w x 1 3/8d x 6 1/2h, Felt (BFEB2)
- QUARTET DRYERASE BOARD 11X8.5"" (MHOW8511)
- QUARTET Magnetic Eraser, 2 in D, 1 3/8 in H (BFEB2)
- QUARTET Bulletin Board Display Rail, 18 In (2003)
- QUARTET Premium Glass Board Dry Erase Marke, PK4 (79552-A)
- QUARTET 31-1/2"x24" Plastic Dry Erase Sheet, Gloss (85563)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Yellow (CT2-Y)
- Quartet Dry Erase Board Accessories