Shop All Easels
Quartet
Portable Telescoping Easel, Heavy-Duty, Black
Mfr # 56EX
Zoro # G4598903
original price:
$131.99
18% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Easel
- Mounting/Mobility Type Portable/Carry
- Adjustable Height Range 38 in to 66 in
- Overall Height 66 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Adjustable Height Range | 38 in to 66 in |
Overall Height | 66 in |
Overall Width | 48 in |
Details
Item | Easel |
Dry Erase Product Grouping | Easel |
Mounting/Mobility Type | Portable/Carry |
Includes | Adjustable Board Holders, Locking Cross Braces, 45 lb. Capacity |
Frame Color | Black |
Frame Material | Aluminum |
Description
Easel, Mounting/Mobility Type Portable/Carry, Adjustable Height Range 38 in to 66 in, Overall Height 66 in, Overall Width 48 in, Includes (2) Sets of Adjustable Board Holders, Flipchart Holder, Locking Cross Braces and 1-Year Warranty, Frame Material Aluminum, Frame Color Black, Easel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 10" x 12", Kraft, 25/Bundle (55VH11)
- UNIVERSAL EasyClose Catalog Envelope, #10 1/2 Square Flap, Self-Adhesive Closure, White, 250PK (UNV44101)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Blue (29220)
- DOWLING MAGNETS Electromagnet Science Kit (731102)
- QUARTET Portable Telescoping Display Easel, Black (51E)
- QUARTET Portable Folding Easel 63"x34", Black (27E)
- QUARTET Presentation Easel, Whiteboard/Flipchart, 3'x2', WE/GY (QRTET32EU)
- QUARTET Mobile Magnetic Easel/Flipchart, 3'x2', GPHT (QRTECM32EU)
- QUARTET Euro Magnetic Presentation Easel, 27 x 39, White (EU500E)
- QUARTET Tripod Easel, Steel, Foldable, 72", Bronze (QRT21E)
- UNIVERSAL Tripod Style Dry Erase Easel, 29x41 (UNV43031)
- Quartet Easels