Shop All Easels
Quartet
Portable Folding Easel, 63 in., Black
Mfr # 29E
Zoro # G4562625
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Easel
- Mounting/Mobility Type Portable/Carry
- Adjustable Height Range 15 in to 63 in
- Overall Height 63 in
- Includes Adjustable Display Holder, 5 lb. Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Adjustable Height Range | 15 in to 63 in |
Overall Height | 63 in |
Details
Item | Easel |
Dry Erase Product Grouping | Easel |
Mounting/Mobility Type | Portable/Carry |
Includes | Adjustable Display Holder, 5 lb. Capacity |
Frame Material | Aluminum |
Frame Color | Black |
Description
Easel, Mounting/Mobility Type Portable/Carry, Adjustable Height Range 15 in to 63 in, Overall Height 63 in, Includes Adjustable Display Holders and 1-Year Warranty, Frame Material Aluminum, Frame Color Black, Easel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Shear Guid Roller (FM18)
- XEROX Paper, , 20#, Ltr, Gd Pk (XER3R11055)
- PICA Visor Refillable Multi-Use Marker, Yellow (990/44/SB)
- REDIFORM Notebook, 8""X5, 5/Pk (REDA85)
- QUARTET Total Erase Reversible Mobile Easel, 72 x 48, White Surface, Neutral Frame (3640TE)
- QUARTET Portable Hardwood Easel (41E)
- QUARTET Full Size Instant Easel, 62-3/8" Maximum Height, Steel, Black (29E)
- QUARTET Adjustable Easel, 2-Sided, 27"x34", 39"-70"H, Black (QRT101EL)
- QUARTET Mobile Magnetic Easel/Flipchart, 3'x2', GPHT (QRTECM32EU)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Black (56EX)
- UNIVERSAL Telescoping Easel, 3-Leg, 34-64", Black (UNV43150)
- Quartet Easels