Shop All Chalkboards
Quartet
Porcelain Chalkboard 36 x 48"
Mfr # PCA304B
Zoro # G4545633
product price: $184.99
/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 48"
- Height 36"
- Board Color Black
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # PCA304B
- Zoro # G4545633
- UPC # 034138530450
- Country of Origin United States
- Category Chalkboards
Dimensions
Width | 48" |
Height | 36" |
Dry Erase Width | 48 in |
Dry Erase Height | 36 in |
Adjustable Height Range | Not Adjustable |
Details
Promotion Restriction | Not eligible for promotion |
Board Color | Black |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Chalkboard |
Mounting/Mobility Type | Wall Mounted |
Corner Shape | Rectangle |
Includes | Chalk Tray, Lifetime Surface Warranty, Mounting Hardware |
Board Frame Material | Aluminum |
Dry Erase Surface Type | Porcelain |
Description
Chalkboard, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Black, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Chalk Tray, Lifetime Surface Warranty, Mounting Hardware, Standards Cradle to CradleCM Silver Certified Porcelain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 20 x 30 3/16 Foam Color Assortment, PK25 (20305)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14850)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- ACCUFORM Document Holder, Two Piece (STP1)
- QUARTET Chalk Board, Porcelain, Aluminum Frame, 4'x3', Black (QRTPCA304B)
- FLASH FURNITURE 11 x 17 Torched Wood Magnetic Hanging Chalkboard (HGWA-GDIS-CRE8-762315-GG)
- FLIPSIDE Black Chalkboard Marquee Board. 24 x 42, Natural Wood Frame (31222)
- FLASH FURNITURE 24 x 36 Black Magnetic Hanging Chalkboard (HGWA-4GD-CRE8-172315-GG)
- FLASH FURNITURE Black Wooden A-Frame Magnetic Chalkboard (HGWA-CB-4824-BLK-GG)
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- FLASH FURNITURE Rustic Blue Magnetic Table/Hanging Chalkboards, 10PK (10-HFKHD-GDIS-CRE8-912315-GG)
- Quartet Chalkboards