Shop All Chalkboards
This Product is Discontinued
Quartet
Porcelain Chalkboard 24 x 36" (Discontinued)
Mfr # PCA203B
Zoro # G4622335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 36"
- Height 24"
- Board Color Black
- Frame Color Silver
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # PCA203B
- Zoro # G4622335
- UPC # 034138520352
- Country of Origin United States
- Category Chalkboards
Dimensions
Width | 36" |
Height | 24" |
Dry Erase Width | 36 in |
Dry Erase Height | 24 in |
Adjustable Height Range | Not Adjustable |
Details
Board Color | Black |
Frame Color | Silver |
Frame Material | Aluminum |
Corner Shape | Rectangle |
Dry Erase Surface Type | Porcelain |
Board Frame Material | Aluminum |
Item | Chalkboard |
Includes | Chalk Tray, Lifetime Surface Warranty, Mounting Hardware |
Mounting/Mobility Type | Wall Mounted |
Description
Chalkboard, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Black, Dry Erase Height 24 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Chalk Tray, Lifetime Surface Warranty, Mounting Hardware, Standards Cradle to CradleCM Silver Certified Porcelain
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.