Shop All Laser Pointers
Quartet
Pointer, Pen, Laser, Blue
Mfr # MP-2703BQ
Zoro # G5023326
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beam Color Red
- Class 3A
- Projection 1,500 ft
- Includes Batteries
- Material Rubber/Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # MP-2703BQ
- Zoro # G5023326
- UPC # 718575182822
- Country of Origin China
- Category Laser Pointers
Dimensions
Battery Size | AAA |
Details
Item | Laser Pointer |
Beam Color | Red |
Class | 3A |
Projection | 1,500 ft |
Includes | Batteries |
Material | Rubber/Metal |
Color | Blue |
Product Type | Laser Pointer |
Features | Pocket Clip, Cushioned Grip, Rubber Grip |
Weight | 0.177 lbs |
Power Source | Battery |
Description
Laser Pointer, Beam Color Red, Class 3A, Projection 1,500 ft, Material Metal/Rubber, Color Blue, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, 3.38 X 2.33, WHITE, 160PK (8395)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5PK (40630)
- TOY TIME Toy Time Wooden Tabletop 3D Tic Tac Toe Game Set (497720LNF)
- PROPAC BACKPACK, BLACK, BLANK (D2012-BLK)
- QUARTET Pocket Laser Pointer, 500 Yards, Black (MP-1100Q)
- QUARTET Pointer, Pen, Laser, Jgn (MP2703TQ)
- QUARTET Laser Pointer, Red, 3A, 1500 ft. (MP-1650Q)
- QUARTET Pen Size Laser Pointer, 655ft., Black (VMP1200)
- QUARTET Class 3 Laser Pointer, 150 Yards (MP-2703TQ)
- QUARTET Executive Laser Pointer, 150 Yards, Silver (VMP2800)
- Quartet Laser Pointers