Shop All Laser Pointers
Quartet
Pen Size Laser Pointer, 655ft., Black
Mfr # VMP1200
Zoro # G6146275
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class 3A
- Projection 1,148 ft
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # VMP1200
- Zoro # G6146275
- UPC # 718575182204
- Country of Origin China
- Category Laser Pointers
Details
Item | Pen Size Laser Pointer,655ft.,Black |
Class | 3A |
Projection | 1,148 ft |
Color | Black |
Material | Plastic |
Description
Pen Size Laser Pointer,655ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 4.5 in. L Lumber Crayon Blue 1 pc (10383)
- RITE IN THE RAIN Index Cards, Ruled, 3" x 5" Card Size (C991T)
- SAFCO Mountable Hanging Storage, Mesh (3244BL)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, XX-Large (55474)
- QUARTET Laser Pointer, Red, 3A, 655 ft. (MP-1200Q)
- QUARTET Pocket Laser Pointer, 500 Yards, Black (MP-1100Q)
- QUARTET Multifunction Laser Pointer, Red, 450 ft. (MP-2800Q)
- QUARTET Laser Pointer, Red Beam (84501)
- QUARTET Laser Pointer, Red, 3A, 1500 ft. (MP-1650Q)
- QUARTET Pointer, Pen, Laser, Jgn (MP2703TQ)
- Quartet Laser Pointers