Shop All Sign Holders
Quartet
Pedestal Sign, 14"x11", Black
Mfr # 3655
Zoro # G7206976
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 x 11
- Material Plastic/Metal
- Height 52"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 3655
- Zoro # G7206976
- UPC # 034138013519
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 14 x 11 |
Height | 52" |
Details
Item | Pedestal Sign,14"x11",Black |
Material | Plastic/Metal |
Color | Black |
Description
Pedestal Sign,14 In.x11 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bib Apron, Black, 45 In. L (4T295)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- NAUTILUS SAFETY FOOTWEAR Size 11 SWITCH CT, MENS PR (N1340-11W)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104373)
- AZAR DISPLAYS 8.5"W x 6"H Adhesive-Back Nameplate, PK10 (199621)
- MONTOUR LINE Sign 22 x 28 in. V Satin Brass, WET FLOOR PLEASE BE CAREFUL (FS200-2228-V-SB-WETFLRDBL)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 18"L (7518)
- DURABLE OFFICE PRODUCTS Click Sign, 5-7/8"Wx5-7/8"H (486237)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- MONTOUR LINE SignFrame Floor Standing 8.5x11H Satin Brass PLEASE WAIT NEXT CASHIER (FSE200-8511-H-SB-PLSWAITCASH)
- AZAR DISPLAYS 5"W x 7"H Angled Sign Holder, PK10 (112722)
- Quartet Signs