Shop All Bulletin Boards
Quartet
Pedestal Letter Board 24"x 18"
Mfr # 7921M
Zoro # G4566947
original price:
$179.99
5% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 18 in
- Board Material Metal
- Board Color Black
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 7921M
- Zoro # G4566947
- UPC # 034138792193
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 18 in |
Adjustable Pedestal Height | 45 in to 62 in |
Details
Board Material | Metal |
Board Color | Black |
Frame Color | Gray |
Frame Material | Aluminum |
Board Style | Pedestal |
Mounting/Mobility Type | Pedestal |
Board Frame Material | Aluminum |
Item | Pedestal Letter Board |
Number of Doors | 1 |
Features | Sturdy, Magnetic, Adjustable Pedestal |
Description
Pedestal Letter Board, Board Style Pedestal, Board Material Metal, Board Frame Material Aluminum, Board Color Black, Frame Color Gray, Width 24 in, Height 18 in, Adjustable Pedestal Height 45 in to 62 in, Mounting/Mobility Type Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Liquid Highlighter, Chisel Tip Yellow PK12 (1754463)
- AVERY Shipping Address Labels, Laser and, PK500 (95930)
- EDX EDUCATION Sheet Magnifier, 8.7in x 5.5in, PK3 (CTU48123)
- ZORO SELECT File Holder, 8 Compartments, 7-1/2 In. H (1DNP7)
- QUARTET Bulletin Board, Fabric Surface, 48"x36", Gray/Graphite Frame (QRT7694G)
- QUARTET Fabric Bulletin Board 48x36", Black (7684BK)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Black (7684BK)
- QUARTET Bulletin/Whiteboard Combination 24"H x 36"W (S553)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- FLIPSIDE Cork Roll, 4ft x 8ft, 6mm Thick (38006)
- Quartet Bulletin Boards