Shop All Bulletin Boards
Quartet
Pedestal Letter Board 20"x16"
Mfr # 7920M
Zoro # G4602044
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Height 16 in
- Board Material Metal
- Board Color Black
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 7920M
- Zoro # G4602044
- UPC # 034138792094
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 20 in |
Height | 16 in |
Adjustable Pedestal Height | 45 in to 62 in |
Details
Board Material | Metal |
Board Color | Black |
Frame Color | Gray |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Item | Pedestal Letter Board |
Mounting/Mobility Type | Pedestal |
Board Style | Pedestal |
Features | Sturdy, Adjustable Pedestal, Magnetic |
Description
Pedestal Letter Board, Board Style Pedestal, Board Material Metal, Board Frame Material Aluminum, Board Color Black, Frame Color Gray, Width 20 in, Height 16 in, Adjustable Pedestal Height 45 in to 62 in, Mounting/Mobility Type Pedestal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Magenta Toner Cartridge, 28,000 Yield (TFC50UM)
- ZORO SELECT Strapping, Polyester, Embossed, 3000 ft. L (5JPR6)
- TARIFOLD Document Wall Display, 12 1/2Hx20L In (W291)
- CANON P170-DH-3 Printing Calculator (2204C001)
- QUARTET Prestige Bulletin Board, Diamond Mesh Fabric, 36 x 24, Gray/Aluminum Frame (B443A)
- QUARTET Foam Bulletin Board 48"x36", Black (B344A)
- QUARTET Bulletin/Whiteboard Combination 18 x 30 (ARCCB3018)
- QUARTET Foam Bulletin Board 36"H x 48"W (B364T)
- QUARTET Cork Bulletin Board 18"H x 24"W (301GGS)
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUG3)
- Quartet Bulletin Boards