Shop All Garment Racks
This Product is Discontinued
Quartet
Over-The-Door-Hook, Black (Discontinued)
Mfr # 20703
Zoro # G4537504
This Product is Discontinued
Key Features
- Height (In.) 19-3/4
- Depth (In.) 5 1/8 in
- Width (In.) 2
- Holds Hangers and Garments
- Height 19.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 20703
- Zoro # G4537504
- UPC # 034138207031
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 19-3/4 |
Depth (In.) | 5 1/8 in |
Width (In.) | 2 |
Height | 19.3" |
Width | 2" |
Depth | 5.1" |
Details
Item | Over-The-Door Hook |
Holds | Hangers and Garments |
Material | Steel |
Finish | Black Powder-Coated |
Color | Black |
For Use With | Standard Doors and Partition Panels up to 1 3/4 in Thick |
Includes | Double-Post Hook and Black Plastic Hanger |
Assembly | Fully Assembled |
Type | Double Post |
Description
Over-The-Door Hook, Double Post, Height (In.) 19 3/4 in, Depth (In.) 5 1/8 in, Width (In.) 2 in, Holds Hangers and Garments, Material Steel, Black Powder-Coated Finish, Color Black, Assembly Fully Assembled, For Use With Standard Doors and Partition Panels up to 1 3/4 in Thick, Includes Double-Post Hook and Black Plastic Hanger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.