Shop All Bulletin Boards
Quartet
Oval Office Fabric Bulletin Board, 36 x 24, Gray
Mfr # 7683G
Zoro # G5170984
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Fabric Bulletin
- Board Material Fabric
- Board Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 7683G
- Zoro # G5170984
- UPC # 34138768334
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 1.5" |
Board Height | 24" |
Board Width | 36" |
Details
Board Type | Fabric Bulletin |
Board Material | Fabric |
Board Color | Gray |
Mounting Type | Keyhole |
Includes Mounting Hardware | Keyhole |
Includes | Mounting Kit |
Material | Fabric |
Color | Gray |
Item | Boards |
Weight | 8 lbs |
Description
Quartet® Oval Office Fabric Bulletin Board, 36 x 24, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Barebones Walnut Scissors, Large - Ambidextrous Grip, Wide Handles & Comfortable Fit (GDN-058)
- TYVEK Tyvek® Shipping Tags, 6 1/4" x 3 1/8", Blue, 100/Case (G14081A)
- SHARPIE Markers, Retractable, Ultra Fine, 2/PK, Black PK (SAN1735801)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (003480)
- QUARTET Cork Bulletin Board 24"H x 36"W (S733GGS)
- QUARTET 4x3 Bulletin Board (B244G)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 36 x 24, Cherry Frame (B243LC)
- QUARTET Classic Cork Bulletin Board 48"x36", Black (2304B)
- QUARTET Cork Bulletin Board 24 x 36, Silver (2363)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- ZORO SELECT Cork Bulletin Board 18"H x 24"W (1NUK9)
- Quartet Bulletin Boards