Shop All Bulletin Boards
Quartet
Oval Office Fabric Bulletin Board, 36 x 24, Black
Mfr # 7683BK
Zoro # G502684248
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Fabric Bulletin
- Board Material Fabric
- Board Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 7683BK
- Zoro # G502684248
- UPC # 34138035092
- Country of Origin Viet Nam
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 5/8" |
Board Width | 36" |
Board Height | 24" |
Details
Board Type | Fabric Bulletin |
Board Material | Fabric |
Board Color | Black |
Mounting Type | Keyhole |
Includes Mounting Hardware | Keyhole |
Material | Fabric |
Item | Boards |
Color | Black |
Includes | Mounting Kit |
Weight | 4.88 lbs |
Description
Highly durable frameless bulletin board backed by high-density fiberboard features an edge-to-edge posting surface for securing documents with push pins. Delivers quality performance when communication and collaboration is needed in frequent-use office environments. Moisture-resistant, sealed design extends board life by preventing warping. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Simple mounting system allows for vertical or horizontal installation. Fresh, stylish fabric maximizes impact of displays and coordinates with contemporary décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Blue, 24PK (86522)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Blue PK12 (PENK437C)
- BIC Pen, Roundstic, Bp, Med, Bk, Dz, PK12 (GSM11BK)
- XEROX Multipurpose Paper, 8-1/2x11, Pink, PK500 (3R11052)
- QUARTET Cork Bulletin Board 48"H x 96"W (2308)
- QUARTET Fabric Bulletin Board 24"H x 36"W (B443A)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- QUARTET Cork Bulletin Board 3"X2", Graphite (B243G)
- QUARTET Cork Bulletin Board 24 x 36, Silver (2363)
- QUARTET Bulletin Board, Fabric Surface, 48"x36", Gray/Graphite Frame (QRT7694G)
- LORELL Cork Bulletin Bars, 36", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49534BD)
- Quartet Bulletin Boards