Shop All Bulletin Boards
This Product is Discontinued
Quartet
Natural Cork Tiles, 12" x 12", PK8 (Discontinued)
Mfr # 108
Zoro # G1227099
This Product is Discontinued
Key Features
- Width 12 in
- Height 12 in
- Board Material Cork
- Mounting Type Adhesive Tape Only (included)
- Depth 3/16" thick cork panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 108
- Zoro # G1227099
- UPC # 034138380239
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 3/16" thick cork panels |
Details
Board Material | Cork |
Mounting Type | Adhesive Tape Only (included) |
Item | Natural Cork Tiles |
For Use | Occasional Use |
Board Style | Horizontal or Vertical |
Description
Natural Cork Tiles,12 In. x 12 In.,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.