Shop All Laser Pointers
Quartet
Multifunction Laser Pointer, Red, 450 ft.
Mfr # MP-2800Q
Zoro # G1701761
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beam Color Red
- Class 2
- Projection 919 ft
- Length 6 1/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # MP-2800Q
- Zoro # G1701761
- UPC # 718575280009
- Country of Origin China
- Category Laser Pointers
Dimensions
Length | 6 1/4 in |
Width | 3/8 in |
Height | 9/16 in |
Overall Height | 9/16 in |
Overall Length | 6 1/4 in |
Overall Width | 3/8 in |
Battery Size | LR41 |
Details
Item | Laser Pointer |
Beam Color | Red |
Class | 2 |
Projection | 919 ft |
Color | Silver |
Material | Metal |
Includes | (4) LR41 Batteries |
Product Type | Laser Pointer |
Power Source | Battery |
Wattage | 1 mW |
Description
Laser Pointer, Beam Color Red, Class 2, Projection 919 ft, Length 6 1/4 in, Width 3/8 in, Height 9/16 in, Material Metal, Color Silver, Includes (4) LR41 Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnetic Strip, 4in. L x 1in. W, PK10 (58301)
- PARTNERS BRAND 2" x 3" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3935)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- ZORO SELECT Spontaneously Combustible DOT Label, Class 4, Black/Red, White, Pk500 (9TCA9)
- QUARTET Pocket Laser Pointer, 500 Yards, Black (MP-1100Q)
- QUARTET Class 3 Laser Pointer, 150 Yards (MP-2703TQ)
- QUARTET Laser Pointer, Red, 3A, 655 ft. (MP-1200Q)
- QUARTET Executive Laser Pointer, 150 Yards, Silver (VMP2800)
- QUARTET Laser Pointer, Red, 3A, 1500 ft. (MP-1650Q)
- QUARTET Pointer, Pen, Laser, Jgn (MP2703TQ)
- INSIZE Folding Pocket Magnifier, 8X Power (7511-8)
- Quartet Laser Pointers