Shop All Calendars
Quartet Mfg.
Quartet, PRESTIGE 2 MAGNETIC TOTAL ERASE MONTHLY CALENDAR, 48 X 36, GRAPHITE COLOR FRAME
Mfr # CP43P2
Zoro # G610773155
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet Mfg.
- MFR # CP43P2
- Zoro # G610773155
- UPC # 34138201299
- Country of Origin United States
- Category Calendars
Description
Planning and organizing for a busy office can be stressful. A Total Erase magnetic calendar board allows you to display a monthly schedule all in one place and make changes on the fly with ease. The coated Total Erase surface is extremely durable and will not ghost or stain. One month design provides effective organization. Calendar board is compatible with Prestige 2 Connects accessories. Easy-mounting hardware for fast, accurate wall hanging. Marker included. Board Type: Magnetic Dry Erase Calendar; Board Width: 48in; Board Height: 36in; Surface Material: Magnetic Total Erase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 10ft- Black (WLFR-075-10)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Be, PK12 (32221)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Gray, PK10 (UNV10292)
- LEARNING ADVANTAGE Budget - Real World Math Game (4373)
- QUARTET MFG. Quartet, PRESTIGE 2 MAGNETIC TOTAL ERASE 4-MONTH CALENDAR, 36 X 24, GRAPHITE COLOR FRAME (4MCP23P2)
- HOUSE OF DOOLITTLE 24 x 37" Express Track Reversible/Erasable Yearly Wall Calendar, Teal/Blue (HOD392)
- AT-A-GLANCE 3-1/4 x 6-1/4" Desk Calendar Refill, White (70-904-10)
- AT-A-GLANCE 22 x 17" Fashion Desk Pad, Blue (AAGSK2517)
- NATICO ORIGINALS Natico Originals 60-70077 Perpetual Calendar Cube (60-70077)
- AT-A-GLANCE Black Leather Starter Set, 8.5 x 5.5, Black (031054005)
- HOUSE OF DOOLITTLE 18 x 24" Poster Style Reversible/Erasable Yearly Wall Calendar (HOD3960)
- Quartet Mfg. Calendars