Shop All Calendars
Quartet Mfg.
Quartet, PRESTIGE 2 MAGNETIC TOTAL ERASE 4-MONTH CALENDAR, 36 X 24, GRAPHITE COLOR FRAME
Mfr # 4MCP23P2
Zoro # G710773161
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet Mfg.
- MFR # 4MCP23P2
- Zoro # G710773161
- UPC # 34138201244
- Country of Origin United States
- Category Calendars
Description
Planning and organizing for a busy office can be stressful. A Total Erase magnetic calendar board allows you to display your schedule for months at a time all in one place and make changes on the fly with ease. The coated Total Erase surface is extremely durable and will not ghost or stain. Four-month design provides long-term organization. Calendar board frame is compatible with Prestige 2 Connects accessories. Easy-mounting hardware for fast, accurate wall hanging. Marker included. Board Type: Magnetic Dry Erase Calendar; Board Width: 36in; Board Height: 24in; Surface Material: Magnetic Total Erase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS MFG Saunders Recycled Hardboard Archboard, 2-1/2" Capacity, 8-1/2" x 12", Brown (5712)
- SMEAD Pressboard Folder 8-1/2 x 11", 6 Section, Red, Pk10 (14079)
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, Black (10321)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Pink, 36" x 100ft (0066261)
- AT-A-GLANCE Mini Monthly Wall Calendar, 6 1/2 x 7 1/2, White, 2020 (PM528)
- HOUSE OF DOOLITTLE Deskpad, Seasonal/Holiday (HOD139)
- HOUSE OF DOOLITTLE Reversible/Erasable Yearly Wall Calendar, 24" x 37" (HOD3969)
- HOUSE OF DOOLITTLE 8 x 17" Three-Month Format Wall Calendar, White (HOD3646)
- AT-A-GLANCE 23-1/2 x 12" 3 Month Wall Calendar, White (AAGPM1428)
- HOUSE OF DOO House of Doo HOD1646 Recycled Two-Color Monthly Desk Calendar with Large Notes Section (1646)
- HOUSE OF DOOLITTLE Dated Monthly Desk Calendar, 18-1/2x13 In (HOD1646)
- Quartet Mfg. Calendars