No Product Image Available

Quartet Mfg.

Quartet, PRESTIGE 2 DURAMAX MAGNETIC PORCELAIN WHITEBOARD, 96 X 48, GRAPHITE FRAME


product price: $1,497.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The DuraMax porcelain Prestige 2 whiteboard is exceptionally durable and will not ghost, stain, scratch or dent. The surface of this whiteboard is also magnetic so that it can double as a magnetic bulletin board. Board is available in multiple sizes and frame colors and offers an ultra-smooth writing platform. Marker tray and easy-to-install pass-through mounting hardware included. Quartet Prestige 2 Connects accessories, sold separately, are also compatible with the Prestige 2 Connects board. Minimal cleaning of board surface is recommended. Board Type: Magnetic Dry Erase; Board Width: 96in; Board Height: 48in; Surface Material: DuraMax Porcelain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.