Shop All Chalkboards
Quartet Mfg
Quartet Mfg G3624W Infinity Magnetic Glass Marker Board; 36 x 24; White
Mfr # G3624W
Zoro # G903959808
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet Mfg
- MFR # G3624W
- Zoro # G903959808
- Country of Origin China
- Category Chalkboards
Description
Ultramodern, tempered glass surface delivers high quality performance and provides a smooth writing and display platform. Both durable and magnetic. Either write or hang notes to keep yourself organized. This frameless board is a good fit for any contemporary office. Simple and secure horizontal wall mounting. Occasional cleaning is recommended for best performance. Clearly displays any color dry erase ink. Board Type: Magnetic Dry Erase; Board Width: 36"; Board Height: 24"; Surface Material: Glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox White (6300W-10)
- BRADY Number Label, 6, 1-1/2 in. W x 3-1/2 in. H (3450-6)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 9", Kraft, 25/Bundle (11R215)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- AARCO Composition Chalkboard Solid Oak Wood Frame 48"x72" Black (OC4872B)
- FLIPSIDE Chalk Board, 9.5in x 12in, Black, PK6 (10200)
- FLIPSIDE Chalk Board, 24in x 36in, Black, PK2 (10206)
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- AARCO Composition Chalkboard Solid Oak Wood Frame 48"x60" Green (OC4860G)
- FLASH FURNITURE 11 x 17 Torched Wood Magnetic Hanging Chalkboard (HGWA-GDIS-CRE8-762315-GG)
- OFFICEMATE INTERNATIONAL CORPORATION Officemate International Corp OIC92902 Giant Push Pins- For Visual Impact - 12-PK- Assorted Colors (OIC92902)
- Quartet Mfg Chalkboards