Quartet Mfg.

Quartet, Fusion Nano-Clean Magnetic Whiteboard, 36 X 24, Silver Frame


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Superior erasability is here with Fusion Nano-Clean whiteboards. Hydrophobic Nano-Clean coating seals the board surface, filling in every microscopic void, to prevent ink penetration and to eliminate the risk of staining or ghosting. Delivering top-notch performance in extremely heavy-use environments, the surface is also magnetic, providing equal functionality for both smooth writing and materials posting. Attractively designed, the board surface is recessed from the frame to deliver a fresh and clean aesthetic that's suitable for any office. Included Z-bracket hardware makes it easy to mount with either a horizontal or vertical orientation. Board Type: Magnetic Dry Erase; Board Width: 36in; Board Height: 24in; Board Depth: 0.75in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.