Shop All Bulletin Boards
Quartet Mfg
Quartet 2301 Classic Cork Bulletin Board; 24 x 18 in.
Mfr # 2301
Zoro # G403686945
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet Mfg
- MFR # 2301
- Zoro # G403686945
- Country of Origin China
- Category Bulletin Boards
Description
Features
- Durable, natural cork surface keeps documents securely in place with just a push pin.
- Low-use - break rooms or factory floors.
- Finished frame fits attractively into any contemporary office interior.
- Heavy-duty, factory-installed mounting system mounts to walls easily
- Silver Aluminum Frame
- Board Type - Bulletin
- Board Width - 24 in.
- Board Height - 18 in.
- Surface Material - Cork
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 24mm x 55m, 4.8 mil, PK36 (GS 490)
- AEROFLEX Pro-Tape, Heavy Duty, 24mil x 2" x 82 ft. (980-WGPT242082)
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blk, PK500 (HS1423BB)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- BI-SILQUE Board, Ayda, Cork, 24X36 (BVCCA03409214)
- GHENT Bulletin Board, Recycled Rbbr, Cnf, Indoors (WTR44-CF)
- GHENT Cork Bulletin Board 60x48", Wood Frame (WK45)
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUK6)
- QUARTET Fabric Bulletin Board 24"H x 36"W (B443A)
- GHENT Rubber Bulletin Board 36"x46.5" (WTR34-TN)
- Quartet Mfg Bulletin Boards