Shop All Dry Erase Board Cleaners
Quartet
Marker Holder, 8-1/4inH, Black, Plastic
Mfr # 85377
Zoro # G6202481
original price:
$28.79
7% off
new price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 6 1/2 in
- Material Plastic
- Depth 3 1/2 in
- Height 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 85377
- Zoro # G6202481
- UPC # 034138853771
- Country of Origin China
- Category Dry Erase Board Cleaners
Dimensions
Width | 6 1/2 in |
Depth | 3 1/2 in |
Height | 8 1/4 in |
Details
Item | Marker Holder |
Color | Black |
Material | Plastic |
Accessory Type | Marker Holder |
Description
Marker Holder, Material Plastic, Color Black, Height 8 1/4 in, Width 6 1/2 in, Depth 3 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Dry-erase Board, Magnetic, Steel, 36"x36", BK/WE (UBR2892U0001)
- AVERY 4" Durable Binder, Black, 11 x 8.5 (AVE08802)
- BOSTITCH Heavy-duty Staples, 3/8"W, 3/8"L, 84 Staples/Strip, 1000/BX PK (BOSTRA706T)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- QUARTET Dry Erase Board Cleaner, 17 oz. (550E)
- QUARTET Dry Erase Board Cleaner and Conditioner (551E)
- QUARTET Chalkboard Eraser (804526)
- QUARTET Dry Erase Board Eraser, Black, 12 in. L (807222)
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- QUARTET Dry Erase Board Eraser (920335)
- EXPO Eraser Replaceable Pad (8473KF)
- Quartet Dry Erase Board Cleaners