Shop All Dry Erase Markers
Quartet
Marker, Dry Erase, Ast, PK4
Mfr # 79552
Zoro # G0060921
product price: $10.49
/pk 4, $2.62/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Size Broad
- Accessory Type Premium Glass Board Dry-Erase Marker
- Weight 0.18 lbs
- Marker Type Dry Erase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 79552
- Zoro # G0060921
- UPC # 034138795521
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Premium Glass Board Dry-Erase Marker |
Color | Assorted |
Accessory Type | Premium Glass Board Dry-Erase Marker |
Weight | 0.18 lbs |
Marker Type | Dry Erase |
Marker Grade | General Use |
Marker Tip | Bullet |
Marker Color Assortment | Black; Blue; Green; Red |
Description
Premium Glass Board Dry-Erase Marker, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 18x12x6 in (55NM75)
- REDI-TAG Tab, Alphabet, A-Z, Side, We Pk (RTG31005)
- FEIYUE Feiyue FESM-550N 0.75 HP 550W Variable Speed Servo Motor for Sewing Machine (FESM-550N)
- CYNAMED Lab Scalpel Blades, Size 22, Box of 100 (CYZR-0012)
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- QUARTET Dry Erase Marker, Chisel Tip, Red, PK12 Low Odor (5001-4MA)
- QUARTET Markers, Neon, Bullet Tip, 6/PK, Assorted (QRT79559Q)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor (51-659312QA)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor (659511QB)
- QUARTET Dry Erase Marker Set, Bullet Tip, Assorted, PK4 (5001-1MA)
- SHARPIE Flip Chart Marker, Broad Bullet Tip, Assorted Colors, PK4 (22474)
- Quartet Dry Erase Markers