Shop All Dry Erase Board Accessories
This Product is Discontinued
Quartet
Magnets, 3/4 In Round, Red, PK20 (Discontinued)
Mfr # MCR
Zoro # G2056135
This Product is Discontinued
Key Features
- Color Red
- Height 3/4 in
- Width 3/4 in
- For Use With Magnetic Whiteboards and Bulletin Boards
- Includes 20 Magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # MCR
- Zoro # G2056135
- UPC # 034138200094
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 3/4 in |
Width | 3/4 in |
Details
Item | Circular Magnets |
Color | Red |
For Use With | Magnetic Whiteboards and Bulletin Boards |
Includes | 20 Magnets |
Accessory Type | Circular Magnets |
Application | Magnetic Letterboard |
Description
Circular Magnets, For Use With Magnetic Whiteboards and Bulletin Boards, Color Red, Height 3/4 in, Width 3/4 in, Includes 20 Magnets, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.