Shop All Dry Erase Board Accessories
Quartet
Magnets, 3/4 In Round, Blue, PK20
Mfr # MCB
Zoro # G1588946
product price: $6.25
/pk 20, $0.31/ea
$6.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes 3/4" Circles
- For Use With Magnetic Bulletin Boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # MCB
- Zoro # G1588946
- UPC # 034138200063
- Country of Origin United States
- Category Dry Erase Board Accessories
Details
Item | Magnets |
Color | Blue |
Includes | 3/4" Circles |
For Use With | Magnetic Bulletin Boards |
Description
Magnets, For Use With Magnetic Bulletin Boards, Color Blue, Includes 3/4 in Circles, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 3"W x 14"L, 2 Mil, Clear, 1000/Pack (PB3559)
- FELLOWES Shredder Waste Bags, 6-7g, PK100 (36052)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80077)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 2 mil, Clear, Pk100 (5ZW38)
- QUARTET Premium Glass Board Dry Erase Marke, PK4 (79552-A)
- QUARTET Magnets, 29/64 in. W, Clear, PK6 (85391)
- QUARTET Chalk, Golden Ivory, PK12 (333005)
- QUARTET Max Clean Dry-Erase Board Eraser, 5"x2 (DFEB4)
- QUARTET Glass Board Magnets, Large, Assorte, PK6 (85392)
- QUARTET Bulletin Board Display Rail, 24 In (2004)
- QUARTET Magnetic 2-in-1 Eraser, 2w x 1 3/8d x 6 1/2h, Felt (BFEB2)
- Quartet Dry Erase Board Accessories