Shop All Bulletin Boards
This Product is Discontinued
Quartet
Magnetic Fabric Bulletin Board 48"H, Plastic frame (Discontinued)
Mfr # MB547M
Zoro # G3445382
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 72 in
- Height 48 in
- Board Material Magnetic Fabric
- Board Color Gray
- Frame Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # MB547M
- Zoro # G3445382
- UPC # 034138038413
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Board Material | Magnetic Fabric |
Board Color | Gray |
Frame Color | Mahogany |
Frame Material | Plastic |
Board Style | Magnetic Letter, Push-Pin |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
For Use | Indoors |
Includes | (2) Quick Clips, Magnets, Mounting Hardware |
Board Frame Material | Plastic |
Features | Magnetic, Self-healing, Durable |
Description
Bulletin Board, Board Material Magnetic Fabric, Board Color Gray, Board Frame Material Fiberboard/Plastic, Width 72 in, Height 48 in, Frame Color Mahogany, For Use Indoors, Includes (2) Quick Clips, Magnets, Mounting Hardware, Board Style Magnetic Letter, Push-Pin, Mounting/Mobility Type Wall Mounted
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.