Shop All Dry Erase Boards
Quartet
Magnetic Dry Erase 11X17
Mfr # MHOW1117
Zoro # G8677482
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Board Frame Material Plastic
- Frame Color Assorted
- Features Stain Resistant; Magnetic
- Assembly Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # MHOW1117
- Zoro # G8677482
- UPC # 34138038017
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 17 in |
Height | 11 in |
Details
Item | Decorative Dry-erase Whiteboard |
Board Color | White |
Board Frame Material | Plastic |
Frame Color | Assorted |
Features | Stain Resistant; Magnetic |
Assembly | Not Required |
Includes | Dry Erase Board, Dry-erase Marker with Eraser Cap, Mounting Hardware, 2 x Round Magnets |
Board Material | Stainless Steel |
Shape | Rectangle |
Description
Magnetic dry-erase board is perfect for home or office use. Stay organized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Super Magnets, 1", Silver, PK10 (IM130809)
- LEARNING RESOURCES Cross-Section Flower Model (1905)
- DYMO Rhino 1In White Hst-24Mm (1805443.)
- LEXMARK Black Toner Cartridge 3K YLD (55B1000)
- QUARTET Infinity Magnetic Glass Marker Board, 36 x 24, White (G3624W)
- QUARTET 36"x48" Glass Whiteboard, Gloss (G4836F)
- QUARTET 36"x48" Magnetic Glass Calendar Dry Erase Board (GC4836F)
- QUARTET Total Erase Dry Erase Board, 24x18, Silver Aluminum Frame (S531)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (PPA406)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 48"x31", WE (QRTM4831)
- QUARTET 36"x60" Magnetic Porcelain Whiteboard (2545B)
- Quartet Dry Erase Boards