Shop All Dry Erase Board Accessories
Quartet
Magnetic 2-in-1 Eraser, 2w x 1 3/8d x 6 1/2h, Felt
Mfr # BFEB2
Zoro # G5226591
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Felt
- Height 6.5"
- Color Black
- Width 2"
- Depth 1.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # BFEB2
- Zoro # G5226591
- UPC # 34138410394
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 6.5" |
Width | 2" |
Depth | 1.38" |
Details
Material | Felt |
Color | Black |
Application | All Chalk; All Dry Erase |
Weight | 0.38 lbs |
Description
Quartet® Magnetic 2-in-1 Eraser, 2w x 1 3/8d x 6 1/2h, Felt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Automax Shredder Waste Bags, 16 to 20g (3608401)
- PENTEL Ink Refill, Bold, Black (PENLR10A)
- ENCORE PACKAGING Wall Mount Unit, Single Arm, 24" (EP-6000S-24)
- LEARNING RESOURCES Build + Spin: Barnyard Friends (9221)
- QUARTET Premium Glass Board Dry-Erase Mark, PK12 (79554)
- QUARTET Bulletin Board Display Rail, 18 In (2003)
- QUARTET Magnets, 29/64 in. W, Clear, PK6 (85391)
- QUARTET Bulletin Bar, 96inD, Brown / Silver, Cork (85385)
- QUARTET Bulletin Board Display Rail, 48 In (2006)
- QUARTET Magnetic Eraser, 2 in D, 1 3/8 in H (BFEB2)
- GHENT Maprail Hook w/Clip, 1" (HKC1)
- Quartet Dry Erase Board Accessories