Shop All Dry Erase Markers
Quartet
Low-Odor ReWritables Dry Erase Mini-Marker Set, Fine Bullet Tip, Assorted Classic Colors, PK6 PK
Mfr # 51-659312QA
Zoro # G202696190
product price: $7.99
/pk 6, $1.33/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Fine
- Includes (1) Vinyl Pouch
- Features Classic Assortment—Bold and vivid traditional colors.
- Color Assorted Classic
- Marker Tip Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 51-659312QA
- Zoro # G202696190
- UPC # 26426659318
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Includes | (1) Vinyl Pouch |
Features | Classic Assortment—Bold and vivid traditional colors. |
Color | Assorted Classic |
Marker Tip | Bullet |
Series | Low-Odor ReWritables™ |
Weight | 0.124 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Type | Dry Erase |
Marker Series | Low-Odor ReWritables™ |
Marker Grade | General Use |
Marker Color Assortment | Black; Blue; Green; Purple; Red; Yellow |
Description
Non-toxic, low-odor compact ReWritables® specialty markers feature a built-in magnetic cap that adheres to magnetic surfaces, ensuring they’re always within reach. Cap-mounted design keeps eraser conveniently on hand and hands free of ink. Communicate boldly with quick-drying vividly colored ink. Easily write on planners, calendars and other small boards with the fine tip. Packaged in a convenient reusable pouch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTGAMES Color Code™ Puzzle Game (090US)
- SALSBURY INDUSTRIES Standard Pedestal, White, Powder Coated, Bolt, 3, 4 (3385WHT)
- TAPE LOGIC Tape Logic® "Export Documents Enclosed" Envelopes, 5 1/2" x 10", Red, 1000/Case (PL440)
- PARTNERS BRAND WiredShppngTags, 10 Pt., 4 3/4x2 3/8", Manila, PK1000 (G30053)
- QUARTET Marker Caddy Kit, W/ Eraser, Dry-erase Markers, 8-Piece, AST (QRT558)
- QUARTET EnduraGlide Dry Erase Marker, Broad Chisel Tip, Blue, PK12 PK (5001-3MA)
- QUARTET Dry Erase Marker and Eraser Set, PK4 (51-659672QA)
- QUARTET Dry Erase Marker Set, Bullet Tip, Assorted, PK4 (5001-1MA)
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- QUARTET Dry-Erase Markers, Fine Point, 4/ST, RD/BE/GN/BK (QRT500110M)
- BIC Brite Liner Grip Pocket Highlighter, Chisel Tip, Assorted Colors, PK6 (GBLDP61AST)
- Quartet Dry Erase Markers