Shop All Easels
Quartet
Lightweight Tripod Floor Easel, 64" High, Natural Oak
Mfr # 41E
Zoro # G102684228
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Boards up to 36w x 24h; Quartet® Easel Bag 156355 (sold separately)
- Sheet Size 3w x 3d x 35 1/4h
- Color Natural Wood
- Material Wood
- Height 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 3w x 3d x 35 1/4h |
Height | 64" |
Details
Item | Easels |
For Use With | Boards up to 36w x 24h; Quartet® Easel Bag 156355 (sold separately) |
Color | Natural Wood |
Material | Wood |
Weight | 4.2 lbs |
Product Type | Folding Display |
Description
Lightweight wood easel stands 64" high, folds to 3" x 3" x 35 1/4". Light enough to carry from room to room; disassembles for storage. The sturdy tripod base with 24" long crossbar support ledge holds boards up to 36" x 24".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Paper Clip, Wire, Nonskid, PK1000 (UNV72230)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 9", Kraft, 25/Bundle (22XK60)
- SICURIX Sicurix ID Neck Pouch, Vertical, 3 x 4 3/4, Black (BAU55120)
- KNIPEX Industrial, Industrial Shears, 7-1/4 In. L (95 05 185)
- QUARTET Portable Folding Easel 63"x34", Black (27E)
- QUARTET Total Erase Reversible Mobile Easel, 72 x 48, White Surface, Neutral Frame (3640TE)
- QUARTET Euro Magnetic Presentation Easel, 27 x 39, White (EU500E)
- QUARTET Portable Hardwood Easel (41E)
- QUARTET Dry Erase Board, Easel Mounted, 34"x27" (101EL)
- QUARTET Lightweight Telescoping Tripod Easel, 38" to 66" High, Aluminum, Silver (50E)
- MASTERVISION Easel, To-Table, Melamine, Black (EA14000583MV)
- Quartet Easels