Shop All Easels
Quartet
Lightweight Telescoping Tripod Easel, Adjusts 38" to 66" High, Aluminum, Black
Mfr # 51E
Zoro # G002684229
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Boards up to 48w x 36h; Quartet® Easel Bag 156355 (sold separately); Quartet® Pad Retainer 51T
- Adjustable Height Range 38 in to 66 in
- Sheet Size 4w x 3d x 37.5h
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Adjustable Height Range | 38 in to 66 in |
Sheet Size | 4w x 3d x 37.5h |
Height | 66" |
Details
Item | Easels |
For Use With | Boards up to 48w x 36h; Quartet® Easel Bag 156355 (sold separately); Quartet® Pad Retainer 51T |
Color | Black |
Material | Aluminum |
Weight | 3.07 lbs |
Product Type | Folding Display |
Description
Present information at an optimal height to capture attention and maximize your message. Features 3/4" tubular telescoping legs that adjust in height. Solid construction of the locking cross-base reinforces the tripod design for added stability. Adjustable board holders support boards up to 48" x 36" and 25 lbs. Features antiskid feet. Easel bag sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Divider, Index Maker, 5Tb, PK5 (11449)
- PACON Medium Weight Tagboard, Manila, 24" x 36", PK100 (5196)
- ROYAL TONER Toner For MLT-D111S, 1K Pages (MLT-D111S)
- AVERY Removable Color-Coding Labels, Re, PK400 (5476)
- QUARTET Portable Folding Easel, 63 in., Black (29E)
- QUARTET Lightweight Easel, 15"-63" High, Holds Up To 5 lb., Black (QRT29E)
- QUARTET Mobile Magnetic Easel/Flipchart, 3'x2', GPHT (QRTECM32EU)
- QUARTET Portable Telescoping Display Easel, Black (51E)
- QUARTET Portable Folding Easel 63"x34", Black (27E)
- QUARTET Dry Erase Board, Easel Mounted, 39"x27" (EU500E)
- LEARNING RESOURCES Double-sided Magnetic Tabletop Pocket Chart (7191)
- Quartet Easels