Shop All Easels
Quartet
Lightweight Telescoping Tripod Easel, 38" to 66" High, Aluminum, Silver
Mfr # 50E
Zoro # G602684230
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Boards up to 48w x 36h; Quartet® Easel Bag 156355 (sold separately); Quartet® Pad Retainer 51T
- Adjustable Height Range 38 in to 66 in
- Sheet Size 4w x 3d x 37.5h
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Adjustable Height Range | 38 in to 66 in |
Sheet Size | 4w x 3d x 37.5h |
Height | 66" |
Details
Item | Easels |
For Use With | Boards up to 48w x 36h; Quartet® Easel Bag 156355 (sold separately); Quartet® Pad Retainer 51T |
Color | Silver |
Material | Aluminum |
Weight | 3.1 lbs |
Product Type | Folding Display |
Description
Present information at an optimal height to capture attention and maximize your message. Features 3/4" tubular telescoping legs that adjust in height. Solid construction of the locking cross-base reinforces the tripod design for added stability. Adjustable board holders support boards up to 48" x 36" and 25 lbs. Features antiskid feet. Easel bag sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (85582)
- PAPER MATE Porous Point Felt Tip Pen, Medium Black PK12 (8430152)
- ZORO SELECT Corrugated Sheets, 40" x 42", Kraft, 5 /Bundle (55VK07)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- QUARTET Tripod Easel, Steel, Foldable, 72", Bronze (QRT21E)
- QUARTET Total Erase Reversible Mobile Easel, 72 x 48, White Surface, Neutral Frame (3640TE)
- QUARTET Tripod Easel, 3/4" Tubular Aluminum Legs, 38"-66"H, Black (QRT51E)
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- QUARTET Portable Hardwood Easel (41E)
- QUARTET Mobile Magnetic Easel/Flipchart, 3'x2', GPHT (QRTECM32EU)
- LEARNING RESOURCES Double-sided Magnetic Tabletop Pocket Chart (7191)
- Quartet Easels