Shop All Laser Pointers
This Product is Discontinued
Quartet
Laser Pointer, 500 Yards, Matte Silver (Discontinued)
Mfr # MP-1350Q
Zoro # G5887476
This Product is Discontinued
Key Features
- Beam Color Red
- Class 3A
- Projection 1,500 ft
- Includes (2) AAA Batteries
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # MP-1350Q
- Zoro # G5887476
- UPC # 718575181504
- Country of Origin Unknown
- Category Laser Pointers
Dimensions
Battery Size | AAAA |
Details
Item | Laser Pointer |
Beam Color | Red |
Class | 3A |
Projection | 1,500 ft |
Includes | (2) AAA Batteries |
Color | Silver |
Product Type | Laser Pointer |
Power Source | Battery |
Description
Laser Pointer, Beam Color Red, Class 3A, Projection 1,500 ft, Color Silver, Includes (2) AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.