Shop All Dry Erase Boards
Quartet
InvisaMount Magnetic Glass Marker Board,
Mfr # G5028IMW
Zoro # G6095702
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Width 50"
- Includes Accessory Tray; (1) Marker; (2) High-Power Glass Board Magnets
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # G5028IMW
- Zoro # G6095702
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 50" |
Height | 28" |
Board Width | 50" |
Details
Item | InvisaMount Magnetic Glass Marker Board, |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Includes | Accessory Tray; (1) Marker; (2) High-Power Glass Board Magnets |
Material | Glass |
Board Style | Magnetic Dry Erase |
Color | White |
Board Material | Glass |
Weight | 40.8 lbs |
Description
InvisaMount Magnetic Glass Marker Board,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Abacus Classic Wooden Toy (493)
- FIRST ALERT 0.62 ft│ Key Lock Gray File Chest (2037F)
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- QUARTET Whiteboard, Magnetic, 11"x17", Assorted Frame Color (QRTMHOW1117)
- QUARTET Infinity Black Glass Magnetic Marker Board, 72 x 48 (G7248B-A)
- QUARTET 48"x72" Reversible Melamine Whiteboard, Steel Frame (3640TE)
- QUARTET 36"x48" Magnetic Glass Calendar Dry Erase Board (GC4836F)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board (G3624W)
- QUARTET Vertical Matrix Employee Tracking Board, 34 x 23, Aluminum Frame (33705)
- UNIVERSAL ONE 36"x48" Magnetic Porcelain Whiteboard (UNVCR0801850)
- Quartet Dry Erase Boards