Shop All Dry Erase Boards
Quartet
InvisaMount Glass Board, 85" x 48"
Mfr # G8548IMW
Zoro # G1275703
product price: $607.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$607.99
Free 30-Day Returns
Key Features
- Board Properties Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392.
- Mounting/Mobility Type Included
- Standards GREENGUARD Gold Certification
- Includes accessory tray, 1 marker and 2 high-power glass board magnets
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # G8548IMW
- Zoro # G1275703
- UPC # 034138223338
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 48 in |
Height | 85 in |
Details
Board Properties | Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392. |
Item | InvisaMount® Magnetic Glass Dry-Erase Board |
Mounting/Mobility Type | Included |
Standards | GREENGUARD Gold Certification |
Includes | accessory tray, 1 marker and 2 high-power glass board magnets |
Material | Glass |
Description
Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 5K 716x1 16GA Staple (N13BAB)
- UNIVERSAL 8-1/2 x 11-3/4" Blue Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35880)
- SCOTCH Carton Sealing Tape, White, 48mm x 50m (373)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, Tyvek, PK300 (D1UCT)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624FB)
- QUARTET 16"x11" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33703)
- QUARTET Infinity Magnetic Glass Marker Board, 36 x 24, Black (G3624B)
- QUARTET 24"x36" Melamine Dry Erase Board (S533GGS)
- QUARTET 48"x96" Magnetic Porcelain Whiteboard, Aluminum Frame (2548)
- QUARTET Infinity Glass Marker Board, Frosted, 72 x 48 (G7248F-A)
- ICEBERG Clarity Glass Dry Erase Board with Aluminum Trim, Frameless, 60 x 36 (31150)
- Quartet Dry Erase Boards